This item is Discontinued.

Primeline Tools Front Closet Door Roller, 4" L, PR N 7189

This item is Discontinued.

Primeline Tools

Front Closet Door Roller, 4" L, PR (Discontinued)

Mfr # N 7189
Zoro # G3344070
UPC # 049793871893
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N 7189
Zoro #
G3344070
UPC #
049793871893
Country of Origin
United States

Dimensions

Length (In.)
4 in
Width (In.)
4 in
Depth (In.)
3 1/2 in
Outside Dia.
1 1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Wheel Diameter
1 in
Roller Width/Dia. (In.)
7/8 in
Inside Dia.
1/4 in
Shaft Length
3-1/2 in
Mounting Hole Size (In.)
3/16 in
Height (In.)
3/4 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
Silver
Construction
Steel
Item
Front Closet Door Roller
Number of Wheels
1
Category Type
Sliding Door Hardware
Requires
Hardware
Bearings
Steel
Max. Weight (Lb.)
40 lb
Hardware
Included
Type
Sliding Door

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40 lb, Nylon, Silver, Unfinished Finish, Shaft Length 3-1/2 in, Length (In.) 4 in, Height (In.) 3/4 in, Width (In.) 4 in, Depth (In.) 3 1/2 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.