This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A 205
- Zoro #
- G6528562
- UPC #
- 049793002051
- Country of Origin
- China
- Item
- Latch and Pull
- Material
- Plastic
- Color
- White
- Hardware
- Included
- Finish
- Unfinished
- Product Type
- Sliding Handle and Latch Kit
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
Description
Latch and Pull, Material Plastic, White, Unfinished Finish, Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.