This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A 137
- Zoro #
- G6538329
- UPC #
- 049793001375
- Country of Origin
- China
- Item
- Latch Kit
- Material
- Steel
- Finish
- Unfinished
- Hardware
- Included
- Color
- Gray
- Product Type
- Latch Kit and Latch Lever Spring Keeper
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
Description
Latch Kit, Length 15/16 in, Width 7/32 in, Height 15/16 in, Material Steel, Gray, Unfinished Finish, Hardware Included, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.