This item is Discontinued.
This item is Discontinued.
Left Hand Window Operator, 7-1/2" L (Discontinued)
Mfr #
H 4000
Zoro #
G0593247
UPC # 049793240743
Country of Origin China
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 4000
- Zoro #
- G0593247
- UPC #
- 049793240743
- Country of Origin
- China
- Finish
- Bronze
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Casement Window
- Item
- Left Hand Window Operator
- Includes
- Mounting Hardware
- Color
- Brown
- Hardware
- Included
Description
Left Hand Window Operator, Casement Window, Die Cast, Bronze, Length (In.) 7 1/2 in, Height (In.) 1 5/8 in, Width (In.) 4, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Includes Mounting Hardware, Color Brown