This item is Discontinued.
This item is Discontinued.
Left Hand Window Operator, 7" L (Discontinued)
Mfr #
H 3512
Zoro #
G0570862
UPC # 049793035127
Country of Origin China
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3512
- Zoro #
- G0570862
- UPC #
- 049793035127
- Country of Origin
- China
Dimensions
- Length (In.)
- 7 in
- Height (In.)
- 13 1/4 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 3-7/8
Details
- Finish
- Aluminum
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Square Housing
- Includes
- Mounting Hardware
- Color
- Gray
- Item
- Left Hand Window Operator
- Hardware
- Included
Description
Left Hand Window Operator, Square Housing, Die Cast, Aluminum, Length (In.) 7 in, Height (In.) 13 1/4 in, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.