This item is Discontinued.

Primeline Tools Left Hand Window Operator, 8" L H 3830

This item is Discontinued.

Primeline Tools

Left Hand Window Operator, 8" L (Discontinued)

Mfr # H 3830
Zoro # G0613888
UPC # 049793038302
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H 3830
Zoro #
G0613888
UPC #
049793038302
Country of Origin
China

Dimensions

Length (In.)
8 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Width (In.)
3-7/8

Details

Finish
Powder Coated
Material
Die Cast
Strike (In.)
13-7/8
Projection (In.)
11/16 in
Type
Teardrop Housing
Color
White
Includes
Mounting Hardware
Hardware
Included
Item
Left Hand Window Operator

Description

Left Hand Window Operator, Teardrop Housing, Die Cast, Powder Coated, Length (In.) 8 in, Height (In.) 13 1/4 in, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.