This item is Discontinued.
This item is Discontinued.
Left Hand Window Operator, 9-3/8" L (Discontinued)
Mfr #
H 4015
Zoro #
G0599011
UPC # 049793134288
Country of Origin China
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4015
- Zoro #
- G0599011
- UPC #
- 049793134288
- Country of Origin
- China
Dimensions
- Length (In.)
- 9 3/8 in
- Height (In.)
- 1 3/8 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 3-7/8
Details
- Finish
- Powder Coated
- Material
- Die Cast
- Strike (In.)
- 5-3/8
- Projection (In.)
- 5/8 in
- Type
- Casement Window
- Color
- Black
- Item
- Left Hand Window Operator
- Includes
- Mounting Hardware
- Hardware
- Included
Description
Left Hand Window Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 9 3/8 in, Height (In.) 1 3/8 in, Width (In.) 3-7/8, Strike (In.) 5-3/8, Projection (In.) 5/8 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.