This item is Discontinued.
This item is Discontinued.
Left Hand Window Operator, 9-3/8" L (Discontinued)
Mfr #
H 4019
Zoro #
G0599267
UPC # 049793243003
Country of Origin Taiwan, Province of China
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 4019
- Zoro #
- G0599267
- UPC #
- 049793243003
- Country of Origin
- Taiwan, Province of China
- Finish
- Powder Coated
- Material
- Die Cast
- Strike (In.)
- 5-3/8
- Projection (In.)
- 5/8 in
- Type
- Split Casement Window
- Color
- Black
- Item
- Left Hand Window Operator
- Includes
- Mounting Hardware
- Hardware
- Included
Description
Left Hand Window Operator, Split Casement Window, Die Cast, Powder Coated, Length (In.) 9 3/8 in, Height (In.) 1 1/2 in, Width (In.) 4, Strike (In.) 5-3/8, Projection (In.) 5/8 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.