This item is Discontinued.

Primeline Tools Mirror Door Guide/Bumper, 3-53/64" L, PR N 6657

This item is Discontinued.

Primeline Tools

Mirror Door Guide/Bumper, 3-53/64" L, PR (Discontinued)

Mfr # N 6657
Zoro # G4764337
UPC # 049793066572
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6657
Zoro #
G4764337
UPC #
049793066572
Country of Origin
United States
For Use With
Closet Door
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
White
Bearings
Steel
Construction
Nylon
Item
Mirror Door Guide/Bumper
Requires
Hardware
Number of Wheels
0
Type
Sliding Door
Hardware
Included

Description

Mirror Door Guide/Bumper, Sliding Door, Nylon, White, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.