This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C 1242
- Zoro #
- G0993297
- UPC #
- 049793043887
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1
- Bolt Hole Dia. (In.)
- 3/16 in
Details
- Item
- Patio Door Handle Set
- Type
- Internal Latch Lock
- Finish
- Anodized
- Max. Latching Distance (In.)
- 7/8 in
- For Use With
- 1" Glass Sliding Door
- Includes
- Inside Pull and Latch, Installation Screws, Outside Pull, Strike
Description
Patio Door Handle Set, Internal Latch Lock, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Strike, Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.