This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C 1112
- Zoro #
- G0964953
- UPC #
- 049793012388
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1-1/2 to 1-3/4
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 1 1/2 in
- Overall Width
- 1 in
- Length Between Mounting Holes
- 3 15/16 in
- Bolt Hole Diameter
- 3/16 in
- Overall Height
- 7 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Material
- Aluminum
- Finish
- Dull
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Includes
- Lever
- Product Type
- Sliding Door Lock
- Keyway Type
- None
- Includes Hardware
- Hardware Included
- Key Type
- Not Keyed
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-1/2 In. Max D/T 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.