This item is Discontinued.
This item is Discontinued.
Patio Door Handle Set, Dull (Discontinued)
Mfr #
C 1297
Zoro #
G0986647
UPC # 049793098696
Country of Origin United States
Category Patio Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1297
- Zoro #
- G0986647
- UPC #
- 049793098696
- Country of Origin
- United States
Dimensions
- For Door Thickness (In.)
- 1 to 1-1/4
- Bolt Hole Dia. (In.)
- 3/16 in
- Door Thickness - Maximum
- 1 1/4 in
- Length Between Mounting Holes
- 5 1/8 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 1 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- For Use With
- 1" to 1-1/4" Glass Sliding Door
- Includes
- Lever
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Fasteners