This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1262
- Zoro #
- G0993452
- UPC #
- 049793098177
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 9/32
- Bolt Hole Dia. (In.)
- 13/64 in
- Overall Width
- 15/16"
- Length Between Mounting Holes
- 6 5/8 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 1 in
- Door Thickness - Maximum
- 1 1/8 in
Details
- Item
- Sliding Door Lock
- Type
- Flush Mount Latch
- Material
- Aluminum
- Finish
- Chrome
- Outer Mounting Hole Ctr. to Ctr.
- 6-5/8"
- For Use With
- 9/32" Glass Sliding Door
- Max. Latching Distance (In.)
- 3/4 in
- Includes
- (4) Hook Assortment, Inside Latch with Deluxe Pull, Installation Fasteners, Keeper, Locking Cylinder with (2) Keys, Outside Pull
- Key Type
- Keyed Alike
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set Keyed, Flush Mount Latch, Polished Chrome Finish, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-3/8 In., For Use With Glass Sliding Door, Includes Inside Latch With Deluxe Pull, Outside Pull, Keeper, Installation Fasteners, 4 Hook Assortment, Locking Cylinder With 2 Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.