This item is Discontinued.
This item is Discontinued.
Patio Door Handle Set, Powder Coated (Discontinued)
Mfr #
C 1247
Zoro #
G0993367
UPC # 049793105363
Country of Origin United States
Category Patio Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1247
- Zoro #
- G0993367
- UPC #
- 049793105363
- Country of Origin
- United States
Dimensions
- Bolt Hole Dia. (In.)
- 13/64 in
- For Door Thickness (In.)
- 9/32
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 1 1/8 in
- Door Thickness - Minimum
- 1 in
- Length Between Mounting Holes
- 5 1/2 in
Details
- Item
- Sliding Door Lock
- Type
- Non-Locking Pulls
- Finish
- Powder Coated
- For Use With
- 9/32" Glass Sliding Door
- Includes
- Inside Pull, Installation Screws, Outside Pull
- Product Type
- Sliding Door Pull Set
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Non-Locking Pulls, Powder Coated Finish, Bolt Hole Dia. (In.) 13/64 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.