This item is Discontinued.
This item is Discontinued.
Patio Door Inside Pull, Anodized (Discontinued)
Mfr #
C 1199
Zoro #
G0986391
UPC # 049793040053
Country of Origin Taiwan, Province of China
Category Patio Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1199
- Zoro #
- G0986391
- UPC #
- 049793040053
- Country of Origin
- Taiwan, Province of China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 3 15/16 in
Details
- Item
- Sliding Door Lock
- Type
- Internal Latch Lock
- Finish
- Painted
- Includes
- Inside Handle
- Max. Latching Distance (In.)
- 7/8 in
- Outer Mounting Hole Ctr. to Ctr.
- 3-5/16"
- For Use With
- Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Inside Pull, Internal Latch Lock, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Use With Glass Sliding Door, Includes Inside Handle