This item is Discontinued.
This item is Discontinued.
Patio Door Outside Pull, Dull (Discontinued)
Mfr #
C 1207
Zoro #
G0986461
UPC # 049793040411
Country of Origin United States
Category Patio Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1207
- Zoro #
- G0986461
- UPC #
- 049793040411
- Country of Origin
- United States
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Length Between Mounting Holes
- 3 in
- Overall Height
- 7 3/4 in
- Bolt Hole Diameter
- 3/16 in
Details
- Item
- Sliding Door Lock
- Type
- Non-Locking Pulls
- Finish
- Dull
- For Use With
- Glass Sliding Door
- Includes
- Outside Pull
- Product Type
- Patio Flush Mount Handle
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Flush Mount Outside Pull, Non-Locking Pulls, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Use With Glass Sliding Door, Includes Outside Pull, Set Of Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.