Shop PRIMELINE TOOLS
See all product information
Create Account
Tray/Edge Pull, Black, Brass, 2 1/2 in W
Mfr # N 7364
Zoro # G3344700
product price:Â
$
23.75
/ea
Key Features
Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
For Use With
Pocket Doors
Mounting
Door
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7364
- Zoro #
- G3344700
- UPC #
- 049793073648
- Country of Origin
- China
Dimensions
- Length (In.)
- 3 3/4 in
- Width (In.)
- 3 3/4 in
- Roller Width/Dia. (In.)
- No Roller
- Mounting Hole Size (In.)
- 3/16 in
- Height (In.)
- 7 45/64 in
- Depth (In.)
- 1 39/64 in
- Shaft Length
- 1-39/64 in
- For Surface Thickness - Maximum
- 1 3/4 in
- Overall Width
- 2 1/2 in
- Cutout Width
- 3 in
- Cutout Length
- 2 in
- Cutout Depth
- 1 3/8 in
- Overall Length
- 3 3/4 in
- For Surface Thickness - Minimum
- 1 3/8 in
- Wire Rope Length
- 3 3/4 in
Description
Combination Tray and Edge Pull, Sliding Door, Brass, Black, Aged Bronze Finish, Shaft Length 1-39/64 in, Length (In.) 3 3/4 in, Height (In.) 7 45/64 in, Width (In.) 3 3/4 in, Depth (In.) 1 39/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.