This item is Discontinued.
This item is Discontinued.
Pull Handle, Screw Mounting, Brass, PR (Discontinued)
Mfr #
U 9049
Zoro #
G3345209
UPC # 049793590497
Country of Origin Taiwan, Province of China
Category Cabinet Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9049
- Zoro #
- G3345209
- UPC #
- 049793590497
- Country of Origin
- Taiwan, Province of China
- Item
- Pull Handle
- Material
- Brass
- Finish
- Brass Plated
- Projection
- 9/16 in
- Handle Stop
- 90 Degrees
- Mounting Type
- Screw
- Mounting Hole Center to Center
- 3 in
- Includes
- screws
- Inner Mounting Hole Ctr. to Ctr.
- 10 1/8 in
- Color
- Gold
- Degree Offset
- 0 Degrees
- Vert. Mounting Hole Ctr. to Ctr.
- 1 in
- Outer Mounting Hole Ctr. to Ctr.
- 4 43/64 in
- Load Rated (Y/N)
- N
- Hardware
- Not Included
- Load Rating
- Not Load Rated
- Includes Hardware
- Hardware Not Included
- Product Type
- Pull Handle
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Brass, Finish Brass Plated, Mounting Hole Center to Center 3 in, Inner Mounting Hole Ctr. to Ctr. 10 1/8 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 1 in, Projection 9/16 in, Grip Dia. 1 1/8 in, Grip Thickness 0.563 in, Screw Size 1 in, Overall Length 5/8 in, Overall Width 1 1/2 in, Thread Depth 1 in, Grip Length 1.56 in, Color Gold, Degree Offset 0 Degrees , Grip Height 9/16 in