This item is Discontinued.
This item is Discontinued.
Right Hand Window Operator, 6" L (Discontinued)
Mfr #
H 3586
Zoro #
G0593168
UPC # 049793035868
Country of Origin United States
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3586
- Zoro #
- G0593168
- UPC #
- 049793035868
- Country of Origin
- United States
- Finish
- Aluminum
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Square Housing
- Includes
- Mounting Hardware
- Color
- Gray
- Hardware
- Included
- Item
- Right Hand Window Operator
Description
Right Hand Window Operator, Square Housing, Die Cast, Aluminum, Length (In.) 6 in, Height (In.) 13 1/4 in, Width (In.) 3-29/32, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Gray