This item is Discontinued.
This item is Discontinued.
Right Hand Window Operator, 7-1/2" L (Discontinued)
Mfr #
H 4001
Zoro #
G0593280
UPC # 049793841261
Country of Origin China
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4001
- Zoro #
- G0593280
- UPC #
- 049793841261
- Country of Origin
- China
Dimensions
- Length (In.)
- 7 1/2 in
- Height (In.)
- 13 1/4 in
- Width (In.)
- 4
Details
- Finish
- Bronze
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Casement Window
- Item
- Right Hand Window Operator
- Includes
- Mounting Hardware
- Color
- Brown
- Hardware
- Included
Description
Right Hand Window Operator, Casement Window, Die Cast, Bronze, Length (In.) 7 1/2 in, Height (In.) 13 1/4 in, Width (In.) 4, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Includes Mounting Hardware, Color Brown