This item is Discontinued.
This item is Discontinued.
Right Hand Window Operator, 7" L (Discontinued)
Mfr #
H 3509
Zoro #
G0570731
UPC # 049793035097
Country of Origin United States
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3509
- Zoro #
- G0570731
- UPC #
- 049793035097
- Country of Origin
- United States
Dimensions
- Length (In.)
- 7 in
- Height (In.)
- 13 1/4 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 3-7/8
Details
- Finish
- Bronze
- Material
- Steel
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Teardrop Housing
- Includes
- Mounting Hardware
- Color
- Brown
- Item
- Right Hand Window Operator
- Hardware
- Included
Description
Right Hand Window Operator, Teardrop Housing, Steel, Bronze, Length (In.) 7 in, Height (In.) 13 1/4 in, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.