This item is Discontinued.
This item is Discontinued.
Right Hand Window Operator, 7" L (Discontinued)
Mfr #
H 3984
Zoro #
G0593271
UPC # 049793039842
Country of Origin United States
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3984
- Zoro #
- G0593271
- UPC #
- 049793039842
- Country of Origin
- United States
- Finish
- Powder Coated
- Material
- Steel
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Casement Window
- Hardware
- Included
- Includes
- Mounting Hardware
- Item
- Right Hand Window Operator
- Color
- White
Description
Right Hand Window Operator, Casement Window, Steel, Powder Coated, Length (In.) 7 in, Height (In.) 13 1/4 in, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 3-7/8, Includes Mounting Hardware, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.