This item is Discontinued.
This item is Discontinued.
Right Hand Window Operator, 9-3/8" L (Discontinued)
Mfr #
H 4016
Zoro #
G0599020
UPC # 049793342911
Country of Origin China
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 4016
- Zoro #
- G0599020
- UPC #
- 049793342911
- Country of Origin
- China
- Finish
- Powder Coated
- Material
- Die Cast
- Strike (In.)
- 5-3/8
- Projection (In.)
- 5/8 in
- Type
- Casement Window
- Item
- Right Hand Window Operator
- Includes
- Mounting Hardware
- Hardware
- Included
- Color
- Black
Description
Right Hand Window Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 9 3/8 in, Height (In.) 1 29/64 in, Width (In.) 4, Strike (In.) 5-3/8, Projection (In.) 5/8 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Black