This item is Discontinued.
This item is Discontinued.
Right Hand Window Operator, 9-3/8" L (Discontinued)
Mfr #
H 4020
Zoro #
G0599212
UPC # 049793243027
Country of Origin Taiwan, Province of China
Category Window Operators & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4020
- Zoro #
- G0599212
- UPC #
- 049793243027
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 9 3/8 in
- Height (In.)
- 1 1/2 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 4
Details
- Finish
- Powder Coated
- Material
- Die Cast
- Strike (In.)
- 5-3/8
- Projection (In.)
- 5/8 in
- Type
- Split Casement Window
- Item
- Right Hand Window Operator
- Color
- Black
- Hardware
- Included
- Includes
- Mounting Hardware
Description
Right Hand Window Operator, Split Casement Window, Die Cast, Powder Coated, Length (In.) 9 3/8 in, Height (In.) 1 1/2 in, Width (In.) 4, Strike (In.) 5-3/8, Projection (In.) 5/8 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.