This item is Discontinued.
This item is Discontinued.
Roller, 1" Roller Dia., PR (Discontinued)
Mfr #
B 706
Zoro #
G6245473
UPC # 049793007063
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 706
- Zoro #
- G6245473
- UPC #
- 049793007063
- Country of Origin
- China
Dimensions
- Width
- 3-13/16"
- Length
- 5-7/16"
- Roller Dia.
- 1 in
- Roller Width
- 1/4 in
- Height
- 5-7/16"
Details
- Item
- Roller
- Color
- White
- Closer Type
- Standard Duty
- Hardware
- Included
- Finish
- Nylon
- Door Type
- Screen Door
- Material
- Nylon
- Projection from Wall
- 1"
Description
Roller, Door Type Screen Door, Material Nylon, White, Nylon Finish, Closer Type Standard Duty, Hardware Included, Roller Dia. 1 in, Roller Width 1/4 in, 1 Pair