This item is Discontinued.
This item is Discontinued.
Roller, 5/8" L x 4" W, Gray (Discontinued)
Mfr #
B 813
Zoro #
G6287342
UPC # 049793008138
Country of Origin United States
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 813
- Zoro #
- G6287342
- UPC #
- 049793008138
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 5/8 in
- Height
- 5/8 in
- Roller Width
- 1/4 in
- Overall Length
- 5/8 in
- Roller Diameter
- 1 in
- Overall Width
- 4 in
- Overall Height
- 5/8 in
- Wire Rope Length
- 5/8 in
Details
- Item
- Roller
- Color
- Gray
- Projection from Wall
- 2 1/2 in
- Closer Type
- Standard Duty
- Hardware
- Included
- Material
- Polyethylene
- Door Type
- Screen Door
- Finish
- Unfinished
- Product Type
- Roller
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Projection
- 2 1/2 in
- Closer Duty Rating
- Standard Duty
Description
Roller, Door Type Screen Door, Length 5/8 in, Width 4 in, Height 5/8 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 1/2 in, Hardware Included, Roller Width 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov