This item is Discontinued.
This item is Discontinued.
Roller, 6-7/16" L x 3-13/16" W, Gray, PR (Discontinued)
Mfr #
B 664
Zoro #
G6269352
UPC # 049793006646
Country of Origin United States
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 664
- Zoro #
- G6269352
- UPC #
- 049793006646
- Country of Origin
- United States
Dimensions
- Width
- 3 13/16 in
- Length
- 6 7/16 in
- Height
- 6 7/16 in
- Overall Height
- 6 7/16 in
- Overall Length
- 6 7/16 in
- Overall Width
- 3 13/16 in
- Roller Diameter
- 1 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Roller
- Color
- Gray
- Material
- Polyethylene
- Hardware
- Included
- Closer Type
- Standard Duty
- Finish
- Steel
- Door Type
- Screen Door
- Projection from Wall
- 2 1/2 in
- Closer Duty Rating
- Standard Duty
- ANSI/BHMA Finish
- Unfinished
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- Projection
- 2 1/2 in
- Product Type
- Roller
Description
Roller, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/2 in, Hardware Included, 1 Pair