This item is Discontinued.

Prime-Line Roller, 8-7/16" L x 3-13/16" W, Gray, PR B 743

This item is Discontinued.

Prime-Line

Roller, 8-7/16" L x 3-13/16" W, Gray, PR (Discontinued)

Mfr # B 743
Zoro # G6319603
UPC # 049793007438
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B 743
Zoro #
G6319603
UPC #
049793007438
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
8 7/16 in
Height
8 7/16 in
Roller Width
1/4 in
Overall Height
8 7/16 in
Overall Length
8 7/16 in
Roller Diameter
1 in
Overall Width
3 13/16 in
Wire Rope Length
8 7/16 in

Details

Item
Roller
Color
Gray
Door Type
Screen Door
Hardware
Included
Projection from Wall
4 1/2 in
Material
Polyethylene
Finish
Unfinished
Closer Type
Standard Duty
ANSI/BHMA Finish
Unfinished
Product Type
Roller
For Use With Door Type
Screen Door
Projection
4 1/2 in
Includes Hardware
Hardware Included

Description

Roller, Door Type Screen Door, Length 8 7/16 in, Width 3 13/16 in, Height 8 7/16 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 4 1/2 in, Hardware Included, Roller Width 1/4 in, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.