This item is Discontinued.
This item is Discontinued.
Roller Adjustment Kit, 5-7/16"L, White, PK4 (Discontinued)
Mfr #
B 623
Zoro #
G6280491
UPC # 049793006233
Country of Origin United States
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 623
- Zoro #
- G6280491
- UPC #
- 049793006233
- Country of Origin
- United States
- Item
- Roller Adjustment Kit
- Color
- White
- Finish
- Nylon
- Door Type
- Screen Door
- Hardware
- Included
- Projection from Wall
- 3/8 in
- Material
- Polyethylene
- Closer Type
- Standard Duty
- Features
- Anjac Spring
- For Use With Door Type
- Screen Door
- Projection
- 3/8 in
- Includes Hardware
- Hardware Included
- Product Type
- Roller Adjustment Kit
- ANSI/BHMA Finish
- Unfinished
- Closer Duty Rating
- Standard Duty
Description
Roller Adjustment Kit, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 3/8 in, Hardware Included, Features Anjac Spring, Package Quantity 4