This item is Discontinued.
This item is Discontinued.
Roller Assembly, 6-7/16" L x 3-13/16" W (Discontinued)
Mfr #
B 744
Zoro #
G6291411
UPC # 049793007445
Country of Origin United States
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 744
- Zoro #
- G6291411
- UPC #
- 049793007445
- Country of Origin
- United States
- Item
- Roller Assembly
- Color
- Gray
- Closer Type
- Standard Duty
- Hardware
- Included
- Finish
- Unfinished
- Projection from Wall
- 3 1/8 in
- Door Type
- Screen Door
- Material
- Polyethylene
- Projection
- 3 1/8 in
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- Closer Duty Rating
- Standard Duty
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Roller Assembly
Description
Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 3 1/8 in, Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.