This item is Discontinued.
This item is Discontinued.
Roller Assembly, 6-7/16" L x3-13/16" W, PR (Discontinued)
Mfr #
B 721
Zoro #
G6294080
UPC # 049793007216
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 721
- Zoro #
- G6294080
- UPC #
- 049793007216
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 6 7/16 in
- Height
- 6 7/16 in
- Roller Width
- 1/4 in
- Roller Diameter
- 1 in
- Overall Width
- 13/16 in
- Overall Height
- 13/16 in
- Overall Length
- 6 7/16 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Roller Assembly
- Color
- Bronze
- Closer Type
- Standard Duty
- Projection from Wall
- 1 in
- Finish
- Steel
- Hardware
- Included
- Door Type
- Screen Door
- Material
- Steel
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Roller Assembly
- For Use With Door Type
- Screen Door
- Closer Duty Rating
- Standard Duty
- Includes Hardware
- Hardware Included
- Projection
- 1 in
Description
Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Steel, Bronze, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov