This item is Discontinued.
This item is Discontinued.
Roller Assembly, 7-7/16" L x3-13/16" W, PR (Discontinued)
Mfr #
B 681
Zoro #
G6289847
UPC # 049793006813
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 681
- Zoro #
- G6289847
- UPC #
- 049793006813
- Country of Origin
- China
- Item
- Roller Assembly
- Color
- Black
- Finish
- Steel
- Projection from Wall
- 2 13/16 in
- Door Type
- Screen Door
- Material
- Polyethylene
- Hardware
- Included
- Closer Type
- Standard Duty
- For Use With Door Type
- Screen Door
- Projection
- 2 13/16 in
- ANSI/BHMA Finish
- Unfinished
- Closer Duty Rating
- Standard Duty
- Product Type
- Roller Assembly
- Includes Hardware
- Hardware Included
Description
Roller Assembly, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Material Polyethylene, Black, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 13/16 in, Hardware Included, 1 Pair