This item is Discontinued.
This item is Discontinued.
Roller Assembly, 7-7/16" L x3-13/16" W, PR (Discontinued)
Mfr #
B 723
Zoro #
G6260830
UPC # 049793007230
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 723
- Zoro #
- G6260830
- UPC #
- 049793007230
- Country of Origin
- China
- Item
- Roller Assembly
- Color
- Black
- Finish
- Steel
- Hardware
- Included
- Material
- Polyethylene
- Door Type
- Screen Door
- Projection from Wall
- 3 5/8 in
- Closer Type
- Standard Duty
- Includes Hardware
- Hardware Included
- Projection
- 3 5/8 in
- Closer Duty Rating
- Standard Duty
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Roller Assembly
- For Use With Door Type
- Screen Door
Description
Roller Assembly, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Material Polyethylene, Black, Steel Finish, Closer Type Standard Duty, Projection from Wall 3 5/8 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.