This item is Discontinued.
This item is Discontinued.
Sliding Door Lock, Patio Door, Paint, PK9 (Discontinued)
Mfr #
S 4028
Zoro #
G0613599
UPC # 049793010056
Country of Origin Taiwan, Province of China
Category Keyed Pocket & Sliding Door Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4028
- Zoro #
- G0613599
- UPC #
- 049793010056
- Country of Origin
- Taiwan, Province of China
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Rubber
- Finish
- paint
- Includes
- Installation Screw
- Product Type
- Patio Door Bumpers
- Includes Hardware
- Hardware Included
- Type
- Edge Mounted
Description
Sliding Door Lock, Edge Mounted, Paint Finish, Bolt Hole Dia. (In.) 3/16, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Installation Screw, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.