This item is Discontinued.
This item is Discontinued.
Tension Guide, 6-7/16"Lx3-13/16"W, Gray, PR (Discontinued)
Mfr #
B 620
Zoro #
G6271522
UPC # 049793006202
Country of Origin Taiwan, Province of China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 620
- Zoro #
- G6271522
- UPC #
- 049793006202
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 13/16 in
- Length
- 6 7/16 in
- Height
- 6 7/16 in
- Roller Width
- 1/4 in
- Overall Width
- 13/16 in
- Overall Height
- 3/4 in
- Overall Length
- 6 7/16 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Spring Tension Guide
- Color
- Gray
- Finish
- Steel
- Closer Type
- Standard Duty
- Material
- Polyethylene
- Door Type
- Screen Door
- Features
- Fits Hilite and Adhor Doors
- Hardware
- Included
- Projection from Wall
- 2 in
- Includes Hardware
- Hardware Included
- Projection
- 2 in
- ANSI/BHMA Finish
- Unfinished
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
- Product Type
- Bottom Tension Spring Guide
Description
Spring Tension Guide, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features Fits Hilite and Adhor Doors, Roller Width 1/4 in, 1 Pair