This item is Discontinued.
This item is Discontinued.
Tension Spring, 5-7/16" L x 3-13/16" W, PR (Discontinued)
Mfr #
B 666
Zoro #
G6525272
UPC # 049793006660
Country of Origin Taiwan, Province of China
Category Cam Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 666
- Zoro #
- G6525272
- UPC #
- 049793006660
- Country of Origin
- Taiwan, Province of China
- Item
- Tension Spring
- Material
- Steel
- Projection from Wall
- 2 1/2 in
- Hardware
- Included
- Closer Type
- Standard Duty
- Features
- 1 in Steel Ball Bearing Roller, Angle Stops
- Color
- Gray
- Door Type
- Screen Door
- Finish
- Steel
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
- Product Type
- Tension Spring Roller
- ANSI/BHMA Finish
- Unfinished
- Projection
- 2 1/2 in
- Includes Hardware
- Hardware Included
Description
Tension Spring, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/2 in, Hardware Included, Features 1 in Steel Ball Bearing Roller, Angle Stops, Roller Width 1/4 in, 1 Pair