This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 686
- Zoro #
- G6535748
- UPC #
- 049793006868
- Country of Origin
- China
Dimensions
- Length
- 5 7/16 in
- Width
- 3 13/16 in
- Height
- 5 7/16 in
- Roller Width
- 1/4 in
- Overall Length
- 5 7/16 in
- Overall Height
- 5 7/16 in
- Overall Width
- 5/16 in
- Roller Diameter
- 1 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Tension Spring
- Material
- Polyethylene
- Hardware
- Included
- Projection from Wall
- 2 1/4 in
- Color
- Gray
- Door Type
- Screen Door
- Features
- 1 in Nylon Ball Bearing Roller, Fits Academy Doors
- Finish
- Steel
- Closer Type
- Standard Duty
- Product Type
- Tension Spring Roller
- Closer Duty Rating
- Standard Duty
- ANSI/BHMA Finish
- Unfinished
- Projection
- 2 1/4 in
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
Description
Tension Spring, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/4 in, Hardware Included, Features 1 in Nylon Ball Bearing Roller, Fits Academy Doors, Roller Width 1/4 in, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.