This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 709
- Zoro #
- G6546957
- UPC #
- 049793007094
- Country of Origin
- United States
- Item
- Tension Spring
- Material
- Polyethylene
- Color
- Gray
- Projection from Wall
- 2 1/4 in
- Closer Type
- Standard Duty
- Door Type
- Screen Door
- Features
- 1 in Nylon Roller
- Finish
- Steel
- Hardware
- Included
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Tension Spring Roller
- Projection
- 2 1/4 in
- For Use With Door Type
- Screen Door
- Closer Duty Rating
- Standard Duty
- Includes Hardware
- Hardware Included
Description
Tension Spring, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/4 in, Hardware Included, Features 1 in Nylon Roller, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.