This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 728
- Zoro #
- G6532850
- UPC #
- 049793007285
- Country of Origin
- United States
- Item
- Tension Spring
- Material
- Polyethylene
- Features
- 1 in Nylon Roller, Coil Spring
- Finish
- Steel
- Closer Type
- Standard Duty
- Hardware
- Included
- Projection from Wall
- 2 1/2 in
- Color
- Bronze
- Door Type
- Screen Door
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- Product Type
- Tension Spring Roller
- Projection
- 2 1/2 in
- ANSI/BHMA Finish
- Unfinished
Description
Tension Spring, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, Bronze, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/2 in, Hardware Included, Features 1 in Nylon Roller, Coil Spring, 1 Pair