This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 729
- Zoro #
- G6530260
- UPC #
- 049793007292
- Country of Origin
- United States
- Item
- Tension Spring
- Material
- Steel
- Door Type
- Screen Door
- Projection from Wall
- 2 1/2 in
- Hardware
- Included
- Features
- 1 in Steel Ball Bearing Roller, Coil Spring
- Closer Type
- Standard Duty
- Color
- Bronze
- Finish
- Steel
- Closer Duty Rating
- Standard Duty
- Projection
- 2 1/2 in
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Tension Spring Roller
Description
Tension Spring, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Steel, Bronze, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/2 in, Hardware Included, Features 1 in Steel Ball Bearing Roller, Coil Spring, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.