This item is Discontinued.
This item is Discontinued.
Tension Spring, 6-7/16" L x 3-13/16" W, PR (Discontinued)
Mfr #
B 510
Zoro #
G6248151
UPC # 049793005106
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 510
- Zoro #
- G6248151
- UPC #
- 049793005106
- Country of Origin
- China
- Item
- Tension Spring
- Color
- Gray
- Projection from Wall
- 2 3/4 in
- Finish
- Unfinished
- Hardware
- Included
- Closer Type
- Standard Duty
- Door Type
- Screen Door
- Material
- Steel
- Closer Duty Rating
- Standard Duty
- Projection
- 2 3/4 in
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Product Type
- V-Shaped Tension Spring Roller
Description
Tension Spring, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 3/4 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.