This item is Discontinued.
This item is Discontinued.
Tension Spring, 6-7/16" L x 3-13/16" W, PR (Discontinued)
Mfr #
B 688
Zoro #
G6575797
UPC # 049793006882
Country of Origin Taiwan, Province of China
Category Cam Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 688
- Zoro #
- G6575797
- UPC #
- 049793006882
- Country of Origin
- Taiwan, Province of China
- Item
- Tension Spring Roller
- Material
- Polyethylene
- Door Type
- Screen Door
- Features
- 1 in Nylon Ball Bearing Roller
- Projection from Wall
- 2 in
- Color
- Gray
- Finish
- Steel
- Closer Type
- Standard Duty
- Hardware
- Included
- For Use With Door Type
- Screen Door
- Product Type
- Tension Spring Roller
- ANSI/BHMA Finish
- Unfinished
- Projection
- 2 in
- Includes Hardware
- Hardware Included
Description
Tension Spring Roller, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features 1 in Nylon Ball Bearing Roller, Roller Width 1/4 in, 1 Pair