This item is Discontinued.
This item is Discontinued.
Tension Spring, 7-7/16" L x 3-13/16" W, PR (Discontinued)
Mfr #
B 770
Zoro #
G6250218
UPC # 049793007704
Country of Origin United States
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 770
- Zoro #
- G6250218
- UPC #
- 049793007704
- Country of Origin
- United States
- Item
- Tension Spring
- Color
- Gray
- Hardware
- Included
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- Projection from Wall
- 3 in
- Finish
- Unfinished
- Material
- Stainless Steel
- Includes Hardware
- Hardware Included
- Projection
- 3 in
- ANSI/BHMA Finish
- Unfinished
- Closer Duty Rating
- Standard Duty
- Product Type
- Tension Spring Roller
- For Use With Door Type
- Screen Door
Description
Tension Spring, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 3 in, Hardware Included, Roller Width 1/4 in, 1 Pair