This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 779
- Zoro #
- G6546762
- UPC #
- 049793007797
- Country of Origin
- China
Dimensions
- Height
- 9 7/16 in
- Length
- 9 7/16 in
- Width
- 3 13/16 in
- Roller Width
- 1/4 in
- Overall Width
- 3 13/16 in
- Overall Length
- 9 7/16 in
- Overall Height
- 9 7/16 in
- Roller Diameter
- 1 in
- Wire Rope Length
- 9 7/16 in
Details
- Item
- Tension Spring Roller
- Material
- Stainless Steel
- Color
- Gray
- Projection from Wall
- 5 1/4 in
- Hardware
- Included
- Door Type
- Screen Door
- Finish
- Unfinished
- Closer Type
- Standard Duty
- Features
- 1 in Stainless Steel Roller, 5-1/4 in Spring
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Projection
- 5 1/4 in
- Product Type
- Tension Spring Roller
Description
Tension Spring Roller, Door Type Screen Door, Length 9 7/16 in, Width 3 13/16 in, Height 9 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 5 1/4 in, Hardware Included, Features 1 in Stainless Steel Roller, 5-1/4 in Spring, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.