Shop PRIMELINE TOOLS

7/8 in. Nylon, Flat Closet Door Roller (2 Pack)

  • Mfr # N 6841

  • Zoro # G3343133


product price: 
$
4.69
/pr
Sold in multiples of 2 for $9.38

Key Features

Length (In.)
3 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6841
Zoro #
G3343133
UPC #
049793068415
Country of Origin
China

Dimensions

Length (In.)
3 in
Width (In.)
3 3/4 in
Height (In.)
6 13/32 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
7/8 in
Roller Width/Dia. (In.)
7/8 in
Shaft Length
1-1/4 in
Inside Dia.
1/4 in
Outside Dia.
1 1/8 in
Depth (In.)
1 1/4 in
Max. Wheel Dia. (In.)
1 1/8 in
Overall Depth
1 1/4 in
Overall Length
3 in
For Door Thickness - Minimum
3/4 in
Overall Width
3 3/4 in
For Door Thickness - Maximum
1 3/8 in
Wheel Width
1/4 in
Mounting Hole Size
3/16 in
Wire Rope Length
3 in

Details

For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Type
Sliding Door
Bearings
Steel
Max. Weight (Lb.)
60 lb
Number of Wheels
1
Requires
Hardware
Construction
Steel
Item
Roller
Category Type
Sliding Door Hardware
Hardware
Included
Wheel Material
Nylon
Shaft Material
Nylon
Weight Capacity
60 lb
For Door Panel
Back
Offset Distance
3/8 in
Bearing Material
Steel
Wheel Edge Type
Flat
Includes Hardware
Hardware Included
For Top/Bottom
Top
Product Type
Roller
Count
2

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-1/4 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-1/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.