This item is Discontinued.
This item is Discontinued.
Back Closet Door Roller, 3-53/64" L, PR (Discontinued)
Mfr #
N 6507
Zoro #
G3340823
UPC # 049793065070
Country of Origin Taiwan, Province of China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6507
- Zoro #
- G3340823
- UPC #
- 049793065070
- Country of Origin
- Taiwan, Province of China
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Steel
- Includes
- Hardware
- Finish
- Unfinished
- Color
- Metallic Brown
- Number of Wheels
- 2
- Hardware
- Included
- Requires
- Hardware
- Item
- Back Closet Door Roller
- Type
- Sliding Door
- Construction
- Steel
- Bearings
- Steel
- Category Type
- Sliding Door Hardware
- Max. Weight (Lb.)
- 60 lb
Description
Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60 lb, Steel, Metallic Brown, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 2 1/2 in, Height (In.) 7 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 7/8 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.