Shop PRIMELINE TOOLS
See all product information
Create Account
10-3/4 in. Brass Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack)
Mfr # H 3687
Zoro # G0599282
product price:Â
$
23.25
/ea
Key Features
Finish
Brass Plated
Material
Die Cast
Length (In.)
10 3/4 in
Height (In.)
17 29/64 in
Base Size (In.)
3-3/16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3687
- Zoro #
- G0599282
- UPC #
- 049793036872
- Country of Origin
- China
Dimensions
- Length (In.)
- 10 3/4 in
- Height (In.)
- 17 29/64 in
- Base Size (In.)
- 3-3/16
- Width (In.)
- 3-53/64
- Arm Length
- 10 3/4 in
- Handle Length
- 5 1/2 in
- Base Length
- 3 3/16 in
Description
Casement Window Operator, Teardrop Housing, Die Cast, Brass, Length (In.) 10-3/4, Height (In.) 17-29/64, Width (In.) 3-53/64, Strike (In.) 1-5/16, Projection (In.) 1-3/16, Base Size (In.) 3-3/16, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.