Shop PRIMELINE TOOLS
See all product information
Create Account
10-3/4 in. Chrome Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack)
Mfr # H 3528
Zoro # G0593299
product price:Â
$
25.39
/ea
Key Features
Finish
Chrome Plated
Material
Steel
Length (In.)
10 3/4 in
Height (In.)
17 29/64 in
Base Size (In.)
3-3/16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3528
- Zoro #
- G0593299
- UPC #
- 049793035288
- Country of Origin
- China
- Finish
- Chrome Plated
- Material
- Steel
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Casement Window
- Hardware
- Included
- Includes
- Mounting Hardware
- Item
- Window Operator
- Color
- Gray
- Mounting Hole Spacing
- 3 3/16 in
- Count
- 1
- Product Type
- Window Operator
- Handle Type
- Crank
- For Use With
- Casement Windows
- Handing Orientation
- Non-Handed
- Includes Handle
- Handle Included
- Opening Angle - Maximum
- 90 Degrees
- Arm Type
- Rotating
- Housing Material
- Die Cast Zinc
- Includes Hardware
- Hardware Included
Description
Casement Window Operator, Casement Window, Steel, Chrome, Length (In.) 10-3/4, Height (In.) 17-29/64, Width (In.) 3-53/64, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 3-3/16, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.