Shop PRIMELINE TOOLS
See all product information
Create Account
Satin Nickel Drive-In Ball Catch with Strike (Single Pack)
Mfr # N 7334
Zoro # G3344551
product price:Â
$
7.89
/ea
Key Features
Finish
Satin Nickel
Color
Metallic Brown
Material
Steel
Type
Sliding Door
Hardware
Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7334
- Zoro #
- G3344551
- UPC #
- 049793173348
- Country of Origin
- China
- Finish
- Satin Nickel
- Color
- Metallic Brown
- Material
- Steel
- Type
- Sliding Door
- Item
- Closet Door Ball Catch/Strike
- Hardware
- Included
- For Use With
- Closet Doors
- Number of Wheels
- 0
- Requires
- Hardware
- Construction
- Steel
- Mounting
- Door
- Bearings
- Steel
- ANSI/BHMA Finish
- Satin Nickel-Plated, Clear Coated
- Product Type
- Ball Catch/Strike
Description
Closet Door Ball Catch/Strike, Sliding Door, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-5/32 In., Length (In.) 3-45/64, Height (In.) 5-13/32, Width (In.) 3-45/64, Depth (In.) 1-5/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door