Shop PRIMELINE TOOLS
See all product information
Create Account
Left and Right, Closet Door Bottom Guide, Stamped Steel (1 Pair)
Mfr # N 7047
Zoro # G3343757
product price:Â
$
6.71
/ea
Sold in multiples of 2 for $13.42
Key Features
Length (In.)
2 3/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Floor
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7047
- Zoro #
- G3343757
- UPC #
- 049793870476
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 3/4 in
- Width (In.)
- 3 3/4 in
- Height (In.)
- 7 23/64 in
- Depth (In.)
- 1 13/64 in
- Roller Width/Dia. (In.)
- No Roller
- Mounting Hole Size (In.)
- 3/16 in
- Shaft Length
- 1-13/64 in
- Overall Width
- 3 3/4 in
- Overall Depth
- 1 7/32 in
- Overall Length
- 2 3/4 in
- Mounting Hole Size
- 3/16 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Guide, 3 3/4 in W, 2 3/4 in L, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.